
New Alternator, Al0898N
Mfr # AL0898N
Zoro # G4809352
product price: $774.99
/ea
Free Shipping & Returns
Key Features
Outside Pulley Diameter
51.8 mm
Pulley Type / Belt Type (Alternator)
6S
Pulley Included
Yes
Vehicle Type
Passenger
Mounting Style
Single pivoted lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AL0898N
Zoro #
G4809352
UPC #
77212214082
Country of Origin
Unknown
Dimensions
Outside Pulley Diameter
51.8 mm
Length
6.968504 in
Details
Pulley Type / Belt Type (Alternator)
6S
Pulley Included
Yes
Vehicle Type
Passenger
Mounting Style
Single pivoted lever
Amperage
150 A
Material
Aluminum
Finish
Silver
Voltage
14 V
Type
Internal
Includes
External Regulator Included
Alternator/Generator Rotation
Clockwise (Right)
Regulator Type
Internal
Pulley Groove Quantity
6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.