Zoro Homepage

New Starter, Sr0482N

  • Mfr # SR0482N

  • Zoro # G4917152


product price: $504.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V
Material
Aluminum
Number of Teeth
10
Type
Closed Nose Cone
Power Rating
2.50 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR0482N
Zoro #
G4917152
UPC #
886931323520
Country of Origin
Unknown

Details

Voltage
12 V
Material
Aluminum
Number of Teeth
10
Type
Closed Nose Cone
Power Rating
2.50 W
Number of Holes
2
Solenoid Attached
Yes
Rotation Direction
Clockwise

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.