Zoro Homepage

Nibbler Die

  • Mfr # 2608639026

  • Zoro # G0463191


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Blade Type
Die
For Use With
Nibbler
Compatible with Manufacturer Part Number
1533, 1533A
Application
Nibbling
Compatible with Product Type
10 Gauge Nibbler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2608639026
Zoro #
G0463191
UPC #
000346301496
Country of Origin
Switzerland

Details

Item
Nibbler Die
Blade Type
Die
For Use With
Nibbler
Compatible with Manufacturer Part Number
1533, 1533A
Application
Nibbling
Compatible with Product Type
10 Gauge Nibbler
Product Type
Nibbler Die
Capacity Stainless Steel
10 ga
Capacity Steel
10 ga

Description

Nibbler Die, For Use With Nibbler, Compatible with Grainger Part Number 44K156, Compatible with Manufacturer Part Number 1533, 1533A, Capacity Steel 10 ga, Capacity Stainless Steel 10 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.