Shop BOSCH
See all product information
Create Account
Nibbler
- Mfr # GNA18V-16EN
- Zoro # G723956230
product price:Â
$
449.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Battery Chemistry
Li-Ion
Capacity Steel
16 ga
Capacity Stainless Steel
16 ga
Features
Restart Protection - Helps Prevent Accidental Tool Startup if Power Supply is Interrupted
Number of Chargers Included
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GNA18V-16EN
- Zoro #
- G723956230
- UPC #
- 0000346829877
- Country of Origin
- Germany
- Battery Chemistry
- Li-Ion
- Capacity Steel
- 16 ga
- Capacity Stainless Steel
- 16 ga
- Features
- Restart Protection - Helps Prevent Accidental Tool Startup if Power Supply is Interrupted
- Number of Chargers Included
- 0
- Safety Features
- Lock-On Switch
- Battery Capacity
- 12.0Ah, 15.0Ah, 4.0Ah, 6.0Ah, 8.0Ah
- Tool Weight
- 3.7 lb
- Number of Batteries Included
- 0
- Tool Series
- Bosch Professional
- Maximum Strokes per Minute
- 1,400 stroke/min
- Voltage
- 18V DC
- Item
- Nibbler
- Power Source
- Corded
- Includes
- GNA18V-16E 18V Nibbler
- Power Source - TS Only
- Corded
- Power Source - old
- Corded
Dimensions
- Minimum Cutting Radius
- 40 mm
- Maximum Material Thickness
- 16 ga (Metal)
- Fits Chest Size
- Restart Protection - Helps Prevent Accidental Tool Startup if Power Supply is Interrupted
Description
Nibbler, Capacity Stainless Steel 16 ga, Capacity Steel 16 ga, Minimum Cutting Radius 40 mm, Brushless Motor Yes, Battery Capacity 12.0Ah, 15.0Ah, 4.0Ah, 6.0Ah, 8.0Ah, Number of Batteries Included 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.