Nibbler Punch for Mfr No. 1533A
Mfr # 2608639025
Zoro # G0463200
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Blade Type
Punch
For Use With
Nibbler
Capacity Stainless Steel
10 ga
Product Type
Nibbler Punch
Application
Punching
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2608639025
Zoro #
G0463200
UPC #
000346301489
Country of Origin
Switzerland
Details
Item
Nibbler Punch
Blade Type
Punch
For Use With
Nibbler
Capacity Stainless Steel
10 ga
Product Type
Nibbler Punch
Application
Punching
Compatible with Product Type
10 Gauge Nibbler
Capacity Steel
10 ga
Compatible with Manufacturer Part Number
1533A
Description
Nibbler Punch, For Use With Nibbler, Compatible Grainger Part Number 44K156, Compatible with Manufacturer Part Number 1533A, Capacity Steel 10 ga, Capacity Stainless Steel 10 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.