Zoro Homepage

Nickel Spark Plug(Pr-Ea/Bx-10), 7955

  • Mfr # 7955

  • Zoro # G5854078


product price: $2.29
/ea
Sold in multiples of 4 for $9.16

Key Features

Seat Type
Flat
Ground Electrode Tip Design
Tapered V-Profile
Gap Size
0.90 mm
Thread Reach
19.00 mm
Hex Size
16.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7955
Zoro #
G5854078
UPC #
884109671107
Country of Origin
Unknown

Dimensions

Gap Size
0.90 mm
Hex Size
16.00 mm
Thread Dia.
14.00 mm

Details

Seat Type
Flat
Ground Electrode Tip Design
Tapered V-Profile
Thread Reach
19.00 mm
Configuration
Standard
Heat Range
7
Resistance
6000 ohm
Number of Ground Electrode
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.