
Nickel Spark Plug(Pr-Ea/Bx-10), 7971
Mfr # 7971
Zoro # G5859319
product price: $2.59
/eaSold in multiples of 3 for $7.77
Key Features
Gap Size
1.10 mm
Hex Size
16.00 mm
Thread Reach
17.50 mm
Seat Type
Tapered
Ground Electrode Tip Design
Tapered V-Profile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7971
Zoro #
G5859319
UPC #
884109673477
Country of Origin
Unknown
Dimensions
Gap Size
1.10 mm
Hex Size
16.00 mm
Thread Dia.
14.00 mm
Details
Thread Reach
17.50 mm
Seat Type
Tapered
Ground Electrode Tip Design
Tapered V-Profile
Configuration
Standard
Heat Range
8
Number of Ground Electrode
1
Resistance
6000 ohm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.