
Nickel Spark Plug(Pr-Ea/Bx-10), 7995
Mfr # 7995
Zoro # G5862067
product price: $2.59
/eaSold in multiples of 3 for $7.77
Key Features
Gap Size
0.80 mm
Hex Size
20.80 mm
Thread Reach
19.00 mm
Seat Type
Flat
Ground Electrode Tip Design
Tapered V-Profile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7995
Zoro #
G5862067
UPC #
884109694328
Country of Origin
Unknown
Dimensions
Gap Size
0.80 mm
Hex Size
20.80 mm
Thread Dia.
14.00 mm
Details
Thread Reach
19.00 mm
Seat Type
Flat
Ground Electrode Tip Design
Tapered V-Profile
Configuration
Standard
Heat Range
6
Resistance
6000 ohm
Number of Ground Electrode
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.