Zoro Homepage

Nickel Spark Plug(Pr-Ea/Bx-10) , Flr9Lte

  • Mfr # FLR9LTE

  • Zoro # G5892541


product price: $9.09
/ea

Key Features

Ground Electrode Tip Design
Multiple
Seat Type
Flat
Hex Size
16.00 mm
Thread Reach
19.00 mm
Gap Size
1.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLR9LTE
Zoro #
G5892541
UPC #
3165143534786
Country of Origin
Unknown

Dimensions

Hex Size
16.00 mm
Gap Size
1.00 mm
Thread Dia.
14.00 mm

Details

Ground Electrode Tip Design
Multiple
Seat Type
Flat
Thread Reach
19.00 mm
Configuration
Multiple
Resistance
6000 ohm
Heat Range
9
Number of Ground Electrode
3

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.