Zoro Homepage

Nutsetters, Fastening Size 2 9/16", PK10

  • Mfr # ITNS7162B

  • Zoro # G408230297


product price: $19.15
/pk 10, $1.91/ea

Key Features

Overall Nutsetter Length
2 9/16 in
Fastening Size
2 9/16 in
Overall Length
2 9/16 in
Number of Nutsetters Included
5
Impact Rated
Impact Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITNS7162B
Zoro #
G408230297
UPC #
000346484977
Country of Origin
Viet Nam

Dimensions

Overall Nutsetter Length
2 9/16 in
Fastening Size
2 9/16 in
Overall Length
2 9/16 in
Tool Insertion Size
1/4 in Hex
Connection Size
1/4 in Hex
Socket Size
2 9/16 in

Details

Number of Nutsetters Included
5
Item
Nutsetter
Impact Rated
Impact Rated
Measurement System
Imperial
Features
Extended Torsion Zone Helps to Absorb High Torque of New Impact Drivers, Heat-Treated Manufacturing, High Visibility Sleeve with Laser-Etched Markings, Precision-Engineered Tips
Slide to Clean
Not Slide to Clean
Magnetized Tip
No Magnetized Tip
Shank Shape
Screw
Product Type
Nutsetter
For Tool Type
Impact

Description

Nutsetter, Measurement System Imperial, Fastening Size 2 9/16 in, Tool Insertion Size 1/4 in Hex, Overall Length 2 9/16 in, Impact Rated Impact Rated, Magnetized Tip No Magnetized Tip, Slide to Clean Not Slide to Clean, Number of Nutsetters Included 5, Tool Brand Bosch, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.