Zoro Homepage

Oe Fine Wire Double Iridium, 7426

  • Mfr # 7426

  • Zoro # G400060861


product price: $8.19
/ea

Key Features

Thread Reach
19.00 mm
Center Electrode Material
Platinum (Tip)
Seat Type
Flat
Ground Electrode Tip Design
Standard
Gap Size
0.70 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7426
Zoro #
G400060861
UPC #
884109671152
Country of Origin
Unknown

Dimensions

Gap Size
0.70 mm
Hex Size
16.00 mm
Thread Dia.
14.00 mm

Details

Thread Reach
19.00 mm
Center Electrode Material
Platinum (Tip)
Seat Type
Flat
Ground Electrode Tip Design
Standard
Configuration
Standard
Resistance
6000 ohm
Heat Range
7
Number of Ground Electrode
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.