Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oe Fine Wire Double Iridium, 96321

  • Mfr # 96321

  • Zoro # G5863071


product price: $10.25
/ea

Key Features

Gap Size
1.00 mm
Seat Type
Flat
Center Electrode Material
Iridium (Tip)
Ground Electrode Tip Design
Tapered
Thread Reach
26.50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96321
Zoro #
G5863071
UPC #
77212214013
Country of Origin
Unknown

Dimensions

Gap Size
1.00 mm
Hex Size
16.00 mm
Thread Dia.
12.00 mm

Details

Seat Type
Flat
Center Electrode Material
Iridium (Tip)
Ground Electrode Tip Design
Tapered
Thread Reach
26.50 mm
Configuration
Standard
Heat Range
7
Number of Ground Electrode
1
Resistance
6000 ohm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.