Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OE Fine Wire Double Iridium Spark Plug-9660

  • Mfr # 9660

  • Zoro # G610760056


product price: $9.49
/ea

Key Features

Features
Double Iridium electrodes - iridium firing pin and iridium ground electrode inlay offer higher performance and 4 times longer life compared to standard copper spark plugs;OE Fine Wire design requires up to 24% less voltage to ignite;360 degree continuous laser welding increases durability for increased life;Copper core provides broader heat range to resist pre-ignition and fouling;Pre-gapped and nickel plated threads allow for quick installation without adjusting the gap or applying anti-seize;Tapered ground electrode allows for better ignition throughout the life of the spark plug;7 year customer satisfaction guarantee (visit www.boschautoparts.com/sparkplugs for details);1 year Technician Warranty (visit www.boschautoparts.com/sparkplugs for details)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9660
Zoro #
G610760056
UPC #
28851034333
Country of Origin
Germany

Details

Features
Double Iridium electrodes - iridium firing pin and iridium ground electrode inlay offer higher performance and 4 times longer life compared to standard copper spark plugs;OE Fine Wire design requires up to 24% less voltage to ignite;360 degree continuous laser welding increases durability for increased life;Copper core provides broader heat range to resist pre-ignition and fouling;Pre-gapped and nickel plated threads allow for quick installation without adjusting the gap or applying anti-seize;Tapered ground electrode allows for better ignition throughout the life of the spark plug;7 year customer satisfaction guarantee (visit www.boschautoparts.com/sparkplugs for details);1 year Technician Warranty (visit www.boschautoparts.com/sparkplugs for details)

Description

Bosch OE Fine Wire Double Iridium. All iridium plugs are NOT created equal. Give your customers the only one engineered for both high performance and long life. The ultra fine wire design and laser welded, tapered ground electrode deliver the ultimate in ignitability and high performance. The iridium-alloy center electrode firing pin and laser welded ground electrode with iridium alloy inlay help it to go the distance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.