
OE FINE WIRE DOUBLE IRIDIUM(PR-EA/BX-10)
Mfr # 8160
Zoro # G202144158
product price: $8.59
/eaKey Features
Gap Size
0.70 mm
Seat Type
Flat
Center Electrode Material
Platinum (Tip)
Hex Size
16.00 mm
Ground Electrode Tip Design
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8160
Zoro #
G202144158
UPC #
4050000000000
Country of Origin
Unknown
Dimensions
Gap Size
0.70 mm
Hex Size
16.00 mm
Thread Dia.
14.00 mm
Details
Seat Type
Flat
Center Electrode Material
Platinum (Tip)
Ground Electrode Tip Design
Standard
Thread Reach
26.50 mm
Configuration
Standard
Heat Range
5
Number of Ground Electrode
1
Resistance
1000 ohm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.