Zoro Homepage

OE FINE WIRE DOUBLE IRIDIUM(PR-EA/BX-10)

  • Mfr # 8165

  • Zoro # G402144101


product price: $8.49
/ea

Key Features

Center Electrode Material
Platinum (Tip)
Seat Type
Flat
Gap Size
0.80 mm
Hex Size
14.00 mm
Thread Reach
26.50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8165
Zoro #
G402144101
UPC #
887000000000
Country of Origin
Unknown

Dimensions

Gap Size
0.80 mm
Hex Size
14.00 mm
Thread Dia.
12.00 mm

Details

Center Electrode Material
Platinum (Tip)
Seat Type
Flat
Thread Reach
26.50 mm
Ground Electrode Tip Design
Standard
Configuration
Standard
Resistance
8000 ohm
Heat Range
5
Number of Ground Electrode
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.