
OE FINE WIRE DOUBLE IRIDIUM(PR-EA/BX-4)
Mfr # 8162
Zoro # G302144119
product price: $6.99
/eaSold in multiples of 2 for $13.98
Key Features
Center Electrode Material
Platinum (Tip)
Gap Size
1.00 mm
Hex Size
16.00 mm
Thread Reach
26.50 mm
Ground Electrode Tip Design
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8162
Zoro #
G302144119
UPC #
77212038343
Country of Origin
Unknown
Dimensions
Gap Size
1.00 mm
Hex Size
16.00 mm
Thread Dia.
14.00 mm
Details
Center Electrode Material
Platinum (Tip)
Thread Reach
26.50 mm
Ground Electrode Tip Design
Standard
Seat Type
Flat
Configuration
Standard
Number of Ground Electrode
1
Resistance
6000 ohm
Heat Range
8
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.