Zoro Homepage

OE FINE WIRE IRIDIUM(PR-EA/BX-4)

  • Mfr # 9655

  • Zoro # G102028657


product price: $9.05
/ea

Key Features

Seat Type
Tapered
Ground Electrode Tip Design
Tapered
Gap Size
1.30 mm
Hex Size
16.00 mm
Center Electrode Material
Iridium (Tip)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9655
Zoro #
G102028657
UPC #
884000000000
Country of Origin
Unknown

Dimensions

Gap Size
1.30 mm
Hex Size
16.00 mm
Thread Dia.
14.00 mm

Details

Seat Type
Tapered
Ground Electrode Tip Design
Tapered
Center Electrode Material
Iridium (Tip)
Thread Reach
17.50 mm
Configuration
Standard
Number of Ground Electrode
1
Resistance
6000 ohm
Heat Range
8

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.