
Oe Fine Wire Iridium(Pr-Ea/Bx-4) Spark Plug, 9664
Mfr # 9664
Zoro # G5873440
product price: $8.05
/eaKey Features
Thread Reach
19.00 mm
Hex Size
16.00 mm
Gap Size
1.00 mm
Seat Type
Flat
Ground Electrode Tip Design
Tapered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9664
Zoro #
G5873440
UPC #
28851034371
Country of Origin
Unknown
Dimensions
Hex Size
16.00 mm
Gap Size
1.00 mm
Thread Dia.
14.00 mm
Details
Thread Reach
19.00 mm
Seat Type
Flat
Ground Electrode Tip Design
Tapered
Center Electrode Material
Iridium (Tip); Copper (Core)
Configuration
Standard
Resistance
6000 ohm
Number of Ground Electrode
1
Heat Range
8
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.