
OE FINE WIRE PLATINUM(PR-EA/BX-4)
Mfr # 6729
Zoro # G602028478
product price: $5.39
/eaSold in multiples of 2 for $10.78
Key Features
Thread Reach
19.00 mm
Gap Size
1.00 mm
Hex Size
20.80 mm
Ground Electrode Tip Design
Tapered
Seat Type
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6729
Zoro #
G602028478
UPC #
884000000000
Country of Origin
Unknown
Dimensions
Gap Size
1.00 mm
Hex Size
20.80 mm
Thread Dia.
14.00 mm
Details
Thread Reach
19.00 mm
Ground Electrode Tip Design
Tapered
Seat Type
Flat
Center Electrode Material
Platinum (Tip)
Configuration
Standard
Resistance
6000 ohm
Heat Range
8
Number of Ground Electrode
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.