Offset Subbase Dust Hood, 1-9/16 In.
Mfr # PR007
Zoro # G5260166
product price: $55.69
/eaKey Features
For Use With
Mfr. No. PR10E, PR20EVS
Includes
Dust Collection Hood for Use When Edge-Forming, Hose Port, Mounting Screws, Offset Subbase with Side Handle, Two Sets of Attachment Screws, VAC002 Vacuum Hoses Adapter
Material
Polycarbonate
Attachment Dia.
1-9/16"
Product Type
Dust Nozzle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PR007
Zoro #
G5260166
UPC #
000346352627
Country of Origin
Mexico
Dimensions
Attachment Dia.
1-9/16"
Overall Width
6 1/4 in
Compatible Hose Size
1 1/4 in, 1 1/2 in
Details
Item
Router Subbase
For Use With
Mfr. No. PR10E, PR20EVS
Includes
Dust Collection Hood for Use When Edge-Forming, Hose Port, Mounting Screws, Offset Subbase with Side Handle, Two Sets of Attachment Screws, VAC002 Vacuum Hoses Adapter
Material
Polycarbonate
Product Type
Dust Nozzle
Number of Pieces
7
Compatible Manufacturer Model Number
PR006, VAC002, VAC005, VAC006, VAC007, VAC008
Description
Router Subbase, Product Type Dust Nozzle, Compatible Manufacturer Model Number PR006, VAC002, VAC005, VAC006, VAC007, VAC008, Number of Pieces 7, Wrench Size Not Applicable, Includes Dust Collection Hood for Use When Edge-Forming, Hose Port, Mounting Screws, Offset Subbase with Side Handle, Two Sets of Attachment Screws, VAC002 Vacuum Hoses Adapter, Compatible Grainger Model Number 21TN84, 21TN85, 21TN86, 21TN87, 3TXD5, 5UVF2, Compatible Hose Size 1 1/4 in, 1 1/2 in, Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.