
OIL FILTER
Mfr # 3320
Zoro # G902028017
product price: $9.15
/eaKey Features
Thread Size - Automotive Filters
M20 X 1.5-6H
Micron Rating
20
Includes
Anti-Drain Back Valve; Bypass Relief Valve
Height
3.15 in
Type
Spin-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3320
Zoro #
G902028017
UPC #
884000000000
Country of Origin
Unknown
Dimensions
Thread Size - Automotive Filters
M20 X 1.5-6H
Height
3.15 in
Details
Micron Rating
20
Includes
Anti-Drain Back Valve; Bypass Relief Valve
Item
Oil Filter
Type
Spin-On
Burst Pressure
200 psi
Filter Media Material
Cellulose paper
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.