Zoro Homepage

Oil Filter, 3430

  • Mfr # 3430

  • Zoro # G5830880


product price: $7.15
/ea

Key Features

Thread Size - Automotive Filters
M18 X 1.5
Micron Rating
20
Includes
Anti-Drain Back Valve
Type
Spin-On
Height
4.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3430
Zoro #
G5830880
UPC #
884109760023
Country of Origin
Unknown

Dimensions

Thread Size - Automotive Filters
M18 X 1.5
Height
4.69 in

Details

Micron Rating
20
Includes
Anti-Drain Back Valve
Item
Oil Filter
Type
Spin-On
Filter Media Material
Cellulose paper
Burst Pressure
200 psi

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.