Zoro Homepage

Oil Filter, 3477

  • Mfr # 3477

  • Zoro # G5830567


product price: $18.49
/ea

Key Features

Micron Rating
20
Height
4.53 in
Type
Cartridge
Filter Media Material
Cellulose paper
Burst Pressure
200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3477
Zoro #
G5830567
UPC #
028851713153
Country of Origin
Unknown

Dimensions

Height
4.53 in
Bottom Inside Diameter
1.24 in

Details

Micron Rating
20
Item
Oil Filter
Type
Cartridge
Filter Media Material
Cellulose paper
Burst Pressure
200 psi

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.