
Oil Filter, 3985
Mfr # 3985
Zoro # G5838072
product price: $9.85
/eaKey Features
Height
4.29 in
Type
Cartridge
Bottom Inside Diameter
1.48 in
Filter Media Material
Cellulose paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3985
Zoro #
G5838072
UPC #
886931211667
Country of Origin
Unknown
Dimensions
Height
4.29 in
Bottom Inside Diameter
1.48 in
Details
Item
Oil Filter
Type
Cartridge
Filter Media Material
Cellulose paper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.