
Oil Filter, 72201Ws
Mfr # 72201WS
Zoro # G5860411
product price: $9.55
/eaKey Features
Micron Rating
30
Type
Cartridge
Height
4.02 in
Burst Pressure
200 psi
Filter Media Material
Cellulose paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72201WS
Zoro #
G5860411
UPC #
886931012950
Country of Origin
Unknown
Dimensions
Height
4.02 in
Details
Micron Rating
30
Item
Oil Filter
Type
Cartridge
Burst Pressure
200 psi
Filter Media Material
Cellulose paper
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.