
Oil Filter, 72218Ws
Mfr # 72218WS
Zoro # G5848922
product price: $26.99
/eaKey Features
Micron Rating
30
Height
5.67 in
Type
Cartridge
Bottom Inside Diameter
1.38 in
Filter Media Material
Cellulose paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72218WS
Zoro #
G5848922
UPC #
28851711524
Country of Origin
Unknown
Dimensions
Height
5.67 in
Bottom Inside Diameter
1.38 in
Details
Micron Rating
30
Type
Cartridge
Filter Media Material
Cellulose paper
Burst Pressure
200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.