Zoro Homepage

Oil Filter, 72238Ws

  • Mfr # 72238WS

  • Zoro # G5854236


product price: $9.85
/ea

Key Features

Thread Size - Automotive Filters
13/16"-16
Micron Rating
30
Includes
Anti-Drain Back Valve
Type
Spin-On
Height
3.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72238WS
Zoro #
G5854236
UPC #
028851710718
Country of Origin
Unknown

Dimensions

Thread Size - Automotive Filters
13/16"-16
Height
3.07 in

Details

Micron Rating
30
Includes
Anti-Drain Back Valve
Item
Oil Filter
Type
Spin-On
Burst Pressure
200 psi
Filter Media Material
Cellulose paper

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.