Zoro Homepage

Optical Level, 5-5/8in.L, 400 ft., Exterior

  • Mfr # GOL 32

  • Zoro # G1837626


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Leveling Type
Self-Leveling
Number of Dots
0
Number of Lines
0
Range w/o Detector
400 ft.
Height
8-5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GOL 32
Zoro #
G1837626
UPC #
000346452402
Country of Origin
China

Dimensions

Height
8-5/16"
Width
5-5/16"
Thread Size
5/8-11
Length
5-5/8"
Overall Width
5 5/16 in
Overall Length
5 5/8 in
Focus Diameter - Minimum
4 ft
Tripod Thread Size
5/8"-11
Overall Height
5 5/8 in

Description

Automatic Level, Leveling Type Self-Leveling, Magnification 32X, Aperture 35 9/16 mm, Working Range - Maximum 400 ft, Field of View 1 Degrees @ 30 ft, Horizontal Graduations 1 Degrees , Focus Diameter - Minimum 4 ft, Accuracy +/-1/16 in @ 100 ft, Horizontal Range 360 Degrees , Includes Adjustment Tools, Case, Lens Cap, Plumb Bob, Number of Lenses 2, Features Transport Lock Protect Pendulum While Stored Away, Horizontal and Vertical Crosshairs, Circular Bubble Vial With 90 Degree Prism

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.