Oscillating Blade, 1-1/4 in. Sz, 4 in. L
Mfr # OSM114K
Zoro # G4103541
product price: $17.39
/eaKey Features
Overall Length
4 in
Number of Pieces
1
Application
Removing Sealant
For Use With
All Oscillating Tools
Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OSM114K
Zoro #
G4103541
UPC #
000346480641
Country of Origin
Switzerland
Dimensions
Overall Length
4 in
Size
1-1/4 in
Blade Width
5 1/4 in
Blade Thickness
0.125 in
Blade Length
4 in
Overall Width
5 1/4 in
Overall Thickness
0.125 in
Details
Item
Oscillating Scraper Blade
Number of Pieces
1
Application
Removing Sealant
For Use With
All Oscillating Tools
Material
Bi-Metal
Blade Shape
Straight
Direct Fit For Tool Brand
Bosch (w/ Starlock Max Mounts), Fein 700 series, Festool (w/ Starlock Max Mounts), Makita (w/ Starlock Max Mounts)
Blade Type
Caulk Removal
Blade Material
Bi-Metal
Maximum Oscillations per Minute
21,000
Scraper Type
Sealant Knife
Primary Material Application
Sealant
Oscillating Tool Accessory Type
Sealant Removal Blade
Connection Style
Starlock Max
Shape
Straight
Product Type
Scraper Blade
For Workpiece Material
Sealant
Description
Oscillating Scraper Blade, Scraper Type Sealant Knife, Blade Type Caulk Removal, Oscillating Tool Accessory Type Sealant Removal Blade, Blade Shape Straight, Blade Width 5 1/4 in, Blade Length 4 in, Overall Length 4 in, Maximum Oscillations per Minute 21,000, Connection Style Starlock Max, Direct Fit For Tool Brand Bosch (w/ Starlock Max Mounts), Fein 700 series, Festool (w/ Starlock Max Mounts), Makita (w/ Starlock Max Mounts), Primary Material Application Sealant, Application Removing Sealant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.