Oscillating Blade, 3-1/4 in. Sz, 4 in. L
Mfr # OSM314K
Zoro # G4103550
product price: $22.69
/eaKey Features
Overall Length
4 in
Number of Pieces
1
Application
Removing Sealant
For Use With
All Oscillating Tools
Material
High Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OSM314K
Zoro #
G4103550
UPC #
000346480634
Country of Origin
Switzerland
Dimensions
Overall Length
4 in
Size
3-1/4 in
Blade Length
4 in
Blade Width
3 1/4 in
Overall Width
3 1/4 in
Details
Item
Oscillating Scraper Blade
Number of Pieces
1
Application
Removing Sealant
For Use With
All Oscillating Tools
Material
High Carbon Steel
Direct Fit For Tool Brand
Bosch (w/ Starlock Max Mounts), Fein 700 series, Festool (w/ Starlock Max Mounts), Makita (w/ Starlock Max Mounts)
Oscillating Tool Accessory Type
Sealant Removal Blade
Blade Shape
Pointed
Primary Material Application
Sealant
Maximum Oscillations per Minute
21,000
Connection Style
Starlock Max
Scraper Type
Sealant Knife
Blade Material
High Carbon Steel
Blade Type
Caulk Removal
For Workpiece Material
Sealant
Product Type
Scraper Blade
Shape
Pointed
Description
Oscillating Scraper Blade, Scraper Type Sealant Knife, Blade Type Caulk Removal, Oscillating Tool Accessory Type Sealant Removal Blade, Blade Shape Pointed, Blade Width 3 1/4 in, Blade Length 4 in, Overall Length 4 in, Maximum Oscillations per Minute 21,000, Connection Style Starlock Max, Direct Fit For Tool Brand Bosch (w/ Starlock Max Mounts), Fein 700 series, Festool (w/ Starlock Max Mounts), Makita (w/ Starlock Max Mounts), Primary Material Application Sealant, Application Removing Sealant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.