Zoro Homepage

Oscillating Blade, 4 in. L, Grout Removal

  • Mfr # OSL212CG

  • Zoro # G4103718


product price: $31.29
/ea

Key Features

Overall Length
4 in
Number of Pieces
1
Application
For Grout Removal
For Use With
All Oscillating Tools
Material
Carbide Grit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSL212CG
Zoro #
G4103718
UPC #
000346480399
Country of Origin
Switzerland

Dimensions

Overall Length
4 in
Size
2-1/2 in
Blade Thickness
0.125 in
Blade Width
2 1/2 in
Blade Length
4 in
Blade Diameter
2 1/2 in
Overall Thickness
0.125 in
Overall Width
2 1/2 in
Overall Diameter
2 1/2 in

Description

Oscillating Scraper Blade, Scraper Type Grout Removal, Blade Type Grout Removal, Oscillating Tool Accessory Type Grout Removal Blade, Blade Shape Round, Blade Diameter 2 1/2 in, Blade Width 2 1/2 in, Blade Length 4 in, Overall Length 4 in, Maximum Oscillations per Minute 21,000, Connection Style Starlock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.