Zoro Homepage

Oscillating Blade, Bi-Metal, 3/8 in. Size

  • Mfr # OSL038F

  • Zoro # G4103849


product price: $12.29
/ea

Key Features

Overall Length
4 in
Number of Pieces
1
Application
General Purpose
For Use With
All Oscillating Tools
Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSL038F
Zoro #
G4103849
UPC #
000346480269
Country of Origin
Switzerland

Dimensions

Overall Length
4 in
Size
3/8 in
Blade Thickness
1/8 in
Blade Width
3/8 in
Blade Length
4 in
Overall Width
3/8 in
Overall Thickness
0.13 in

Details

Item
Oscillating Tool Blade
Number of Pieces
1
Application
General Purpose
For Use With
All Oscillating Tools
Material
Bi-Metal
Cut Style
Plunge Cut
Primary Material Application
Wood
Compatible with Adapter
Starlock
Blade Material
Bi-Metal
Connection Style
Starlock
Maximum Oscillations per Minute
21,000
Direct Fit For Tool Brand
Blade Shape
Straight
Oscillating Tool Accessory Type
Saw Blade
Cutting Edge Style
Toothed
Edge Material
Bi-Metal
Blade Type
Plunge Cutting
Materials Cut
Drywall, Metal, PVC, Wood
Product Type
Oscillating Tool Blade
For Workpiece Material
Drywall, Metal, PVC, Wood

Description

Oscillating Tool Blade, Blade Type Plunge Cutting, Connection Style Starlock, Blade Shape Straight, Blade Material Bi-Metal, Blade Width 3/8 in, Blade Length 4 in, Overall Length 4 in, Maximum Oscillations per Minute 21,000, Primary Material Application Wood, Blade Thickness 1/8 in, Materials Cut Drywall, Metal, PVC, Wood, Cut Style Plunge Cut, Cutting Edge Style Toothed, Edge Material Bi-Metal, Compatible with Adapter Starlock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.