Zoro Homepage

Oscillating Blade, Bi-Metal, 4 in. L

  • Mfr # OSL212F

  • Zoro # G4103709


product price: $18.47
/ea

Key Features

Overall Length
4 in
Number of Pieces
1
Application
General Purpose
For Use With
All Oscillating Tools
Size
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSL212F
Zoro #
G4103709
UPC #
000346480405
Country of Origin
Switzerland

Dimensions

Overall Length
4 in
Size
2-1/2 in
Blade Thickness
1/8 in
Blade Length
4 in
Blade Width
2 1/2 in
Overall Thickness
0.13 in
Overall Width
2 1/2 in

Description

Oscillating Tool Blade, Blade Type Plunge Cutting, Connection Style Starlock, Blade Shape Straight, Blade Material Bi-Metal, Blade Width 2 1/2 in, Blade Length 4 in, Overall Length 4 in, Maximum Oscillations per Minute 21,000, Primary Material Application General Purpose, Blade Thickness 1/8 in, Materials Cut Drywall, Metal, PVC, Wood, Cut Style Plunge Cut, Cutting Edge Style Toothed, Edge Material Bi-Metal, Compatible with Adapter Starlock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.