Zoro Homepage

Oscillating Blade, Bi-Metal, 4 in. L, Wood

  • Mfr # OSL212JF

  • Zoro # G4103690


product price: $19.47
/ea

Key Features

Overall Length
4 in
Number of Pieces
1
Application
Wood
For Use With
All Oscillating Tools
Size
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSL212JF
Zoro #
G4103690
UPC #
000346480412
Country of Origin
Switzerland

Dimensions

Overall Length
4 in
Size
2-1/2 in
Blade Width
2 1/2 in
Blade Thickness
1/8 in
Blade Length
4 in
Overall Width
2 1/2 in
Overall Thickness
0.13 in

Details

Item
Oscillating Tool Blade
Number of Pieces
1
Application
Wood
For Use With
All Oscillating Tools
Material
Bi-Metal
Blade Shape
Straight
Blade Type
Plunge Cutting
Connection Style
Starlock
Primary Material Application
Wood
Blade Material
Bi-Metal
Direct Fit For Tool Brand
Cut Style
Plunge Cut
Oscillating Tool Accessory Type
Saw Blade
Cutting Edge Style
Toothed
Compatible with Adapter
Starlock
Maximum Oscillations per Minute
21,000
Materials Cut
Wood
Edge Material
Bi-Metal
For Workpiece Material
Wood
Product Type
Oscillating Tool Blade

Description

Oscillating Tool Blade, Blade Type Plunge Cutting, Connection Style Starlock, Blade Shape Straight, Blade Material Bi-Metal, Blade Width 2 1/2 in, Blade Length 4 in, Overall Length 4 in, Maximum Oscillations per Minute 21,000, Primary Material Application Wood, Blade Thickness 1/8 in, Materials Cut Wood, Cut Style Plunge Cut, Cutting Edge Style Toothed, Edge Material Bi-Metal, Compatible with Adapter Starlock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.