Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oscillating Blade, Bi-Metal, Metalworking

  • Mfr # OSL114MF

  • Zoro # G4103797


product price: $18.29
/ea

Key Features

Overall Length
4 in
Number of Pieces
1
Application
Metalworking
For Use With
All Oscillating Tools
Material
Bi-Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSL114MF
Zoro #
G4103797
UPC #
000346480313
Country of Origin
Switzerland

Dimensions

Overall Length
4 in
Size
1-1/4 in
Blade Thickness
1/8 in
Blade Width
1 1/4 in
Blade Length
4 in
Overall Thickness
0.13 in
Overall Width
1 1/4 in

Details

Item
Oscillating Tool Blade
Number of Pieces
1
Application
Metalworking
For Use With
All Oscillating Tools
Material
Bi-Metal
Edge Material
Bi-Metal
Direct Fit For Tool Brand
Connection Style
Starlock
Maximum Oscillations per Minute
21,000
Primary Material Application
Metal
Compatible with Adapter
Starlock
Cutting Edge Style
Toothed
Materials Cut
Metal, Wood
Blade Type
Plunge Cutting
Blade Material
Bi-Metal
Oscillating Tool Accessory Type
Cutting Blade
Blade Shape
Straight
Cut Style
Plunge Cut
Product Type
Oscillating Tool Blade
For Workpiece Material
Metal, Wood

Description

Oscillating Tool Blade, Blade Type Plunge Cutting, Connection Style Starlock, Blade Shape Straight, Blade Material Bi-Metal, Blade Width 1 1/4 in, Blade Length 4 in, Overall Length 4 in, Maximum Oscillations per Minute 21,000, Primary Material Application Metal, Blade Thickness 1/8 in, Materials Cut Metal, Wood, Cut Style Plunge Cut, Cutting Edge Style Toothed, Edge Material Bi-Metal, Compatible with Adapter Starlock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.