Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oscillating Blade, Bi-Metal, Wood, PK3

  • Mfr # OSL114F-3

  • Zoro # G4242850


product price: $39.97
/pk 3, $13.32/ea

Key Features

Overall Length
1 1/4 in
Number of Pieces
3
Application
General Purpose
For Use With
All Oscillating Tools
Size
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSL114F-3
Zoro #
G4242850
UPC #
000346482799
Country of Origin
Switzerland

Dimensions

Overall Length
1 1/4 in
Size
1-1/4 in
Blade Length
4 in
Blade Width
1 1/4 in
Overall Width
1 1/4 in

Details

Item
Oscillating Tool Blade
Number of Pieces
3
Application
General Purpose
For Use With
All Oscillating Tools
Material
Bi-Metal
Compatible with Adapter
Bosch, Fein, Makita, Milwaukee, Rigid
Maximum Oscillations per Minute
21,000
Connection Style
Starlock
Materials Cut
Ceramic, Metal, PVC, Wood
Blade Type
Plunge Cutting
Oscillating Tool Accessory Type
Cutting Blade
Blade Shape
Straight
Cutting Edge Style
Toothed
Blade Material
Bi-Metal
Cut Style
Plunge Cut
Direct Fit For Tool Brand
Primary Material Application
General Purpose
Edge Material
Bi-Metal
Product Type
Oscillating Tool Blade
For Workpiece Material
Ceramic, Metal, PVC, Wood

Description

Oscillating Tool Blade, Blade Type Plunge Cutting, Connection Style Starlock, Blade Shape Straight, Blade Material Bi-Metal, Blade Width 1 1/4 in, Blade Length 4 in, Overall Length 1 1/4 in, Maximum Oscillations per Minute 21,000, Primary Material Application General Purpose, Materials Cut Ceramic, Metal, PVC, Wood, Cut Style Plunge Cut, Cutting Edge Style Toothed, Edge Material Bi-Metal, Compatible with Adapter Bosch, Fein, Makita, Milwaukee, Rigid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.