Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oscillating Blade, Carbide, 1-1/4 in. Size

  • Mfr # OSL114C

  • Zoro # G4103788


product price: $21.97
/ea

Key Features

Overall Length
4 in
Number of Pieces
1
Application
General Purpose
For Use With
All Oscillating Tools
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSL114C
Zoro #
G4103788
UPC #
000346480320
Country of Origin
Switzerland

Dimensions

Overall Length
4 in
Size
1-1/4 in
Blade Thickness
1/8 in
Blade Width
1 1/4 in
Blade Length
4 in
Overall Width
1 1/4 in
Overall Thickness
0.13 in

Details

Item
Oscillating Tool Blade
Number of Pieces
1
Application
General Purpose
For Use With
All Oscillating Tools
Material
Carbide
Cutting Edge Style
Toothed
Connection Style
Starlock
Maximum Oscillations per Minute
21,000
Materials Cut
Ceramic, Drywall, Metal, Wood
Direct Fit For Tool Brand
Blade Material
Carbide
Oscillating Tool Accessory Type
Saw Blade
Primary Material Application
Metals
Edge Material
Carbide
Cut Style
Plunge Cut
Blade Shape
Straight
Blade Type
Plunge Cutting
Compatible with Adapter
Starlock
Product Type
Oscillating Tool Blade
For Workpiece Material
Ceramic, Drywall, Metal, Wood

Description

Oscillating Tool Blade, Blade Type Plunge Cutting, Connection Style Starlock, Blade Shape Straight, Blade Material Carbide, Blade Width 1 1/4 in, Blade Length 4 in, Overall Length 4 in, Maximum Oscillations per Minute 21,000, Primary Material Application Metals, Blade Thickness 1/8 in, Materials Cut Ceramic, Drywall, Metal, Wood, Cut Style Plunge Cut, Cutting Edge Style Toothed, Edge Material Carbide, Compatible with Adapter Starlock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.