Zoro Homepage

Oscillating Blade, Carbide Grit, 4 in. L

  • Mfr # OSL114CG

  • Zoro # G4103751


product price: $16.59
/ea

Key Features

Overall Length
4 in
Number of Pieces
1
Application
For Grout Removal
For Use With
All Oscillating Tools
Material
Carbide Grit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSL114CG
Zoro #
G4103751
UPC #
000346480351
Country of Origin
Switzerland

Dimensions

Overall Length
4 in
Size
1-1/4 in
Blade Thickness
0.125 in
Blade Width
1 1/4 in
Blade Length
4 in
Overall Thickness
0.125 in
Overall Width
1 1/4 in

Description

Oscillating Scraper Blade, Scraper Type Grout Removal, Blade Type Grout Removal, Oscillating Tool Accessory Type Grout Removal Blade, Blade Shape Straight, Blade Width 1 1/4 in, Blade Length 4 in, Overall Length 4 in, Maximum Oscillations per Minute 21,000, Connection Style Starlock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.