Zoro Homepage

Oscillating Blade, Diamond Grit, 3 in. L

  • Mfr # OSL312DG

  • Zoro # G4103620


product price: $54.99
/ea

Key Features

Overall Length
3 1/2 in
Number of Pieces
1
Application
For Grout Removal
For Use With
All Oscillating Tools
Size
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSL312DG
Zoro #
G4103620
UPC #
000346480481
Country of Origin
Switzerland

Dimensions

Overall Length
3 1/2 in
Size
3-1/2 in
Blade Length
3 1/2 in
Blade Width
3 1/2 in
Blade Thickness
0.125 in
Blade Diameter
3 1/2 in
Overall Width
3 1/2 in
Overall Diameter
3 1/2 in
Overall Thickness
0.125 in

Description

Oscillating Scraper Blade, Scraper Type Grout Removal, Blade Type Grout Removal, Oscillating Tool Accessory Type Grout Removal Blade, Blade Shape Round, Blade Diameter 3 1/2 in, Blade Width 3 1/2 in, Blade Length 3 1/2 in, Overall Length 3 1/2 in, Maximum Oscillations per Minute 21,000, Connection Style Starlock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.