Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oscillating Blade, High Carbon Steel

  • Mfr # OSL214K

  • Zoro # G4103806


product price: $11.65
/ea

Key Features

Overall Length
4 in
Number of Pieces
1
Application
For Sealant, Paint and Glue Removal
For Use With
All Oscillating Tools
Size
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSL214K
Zoro #
G4103806
UPC #
000346480306
Country of Origin
Switzerland

Dimensions

Overall Length
4 in
Size
2-1/4 in
Blade Width
2 1/4 in
Blade Length
4 in
Blade Thickness
0.125 in
Overall Thickness
0.125 in
Overall Width
2 1/4 in

Details

Item
Oscillating Scraper Blade
Number of Pieces
1
Application
For Sealant, Paint and Glue Removal
For Use With
All Oscillating Tools
Material
Bi-Metal
Primary Material Application
Soft Material
Blade Type
Caulk Removal
Scraper Type
Sealant Knife
Connection Style
Starlock
Direct Fit For Tool Brand
Bosch (w/ Starlock Mounts), Bosch (w/ Universal Mounts), Craftsman (adapter may be required), DEWALT (adapter required), Fein (Non Starlock, adapter may be required), Fein (w/ Starlock Mounts), Festool, Hitachi, Makita, Metabo (w/ Starlock Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable (with Adapter), Ridgid, Rockwell, Ryobi
Compatible with Adapter
Starlock
Maximum Oscillations per Minute
21,000
Blade Shape
Pointed
Oscillating Tool Accessory Type
Sealant Removal Blade
Blade Material
Bi-Metal
Shape
Pointed
For Workpiece Material
Soft Material
Product Type
Scraper Blade

Description

Oscillating Scraper Blade, Scraper Type Sealant Knife, Blade Type Caulk Removal, Oscillating Tool Accessory Type Sealant Removal Blade, Blade Shape Pointed, Blade Width 2 1/4 in, Blade Length 4 in, Overall Length 4 in, Maximum Oscillations per Minute 21,000, Connection Style Starlock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.