Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oscillating Tool, 12V, Cordless, 2.8 Degrees Oscillation Angle, 12V Max Series

  • Mfr # GOP12V-28N

  • Zoro # G3378072


product price: $119.00
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Oscillation Angle
2.8 Degrees
Includes
(1) 1 1/4 in Plunge Blade, (1) Accessory Box, (1) Accessory Mounting Screw, (1) Hex Wrench
Power Source
Cordless
Series
12V Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GOP12V-28N
Zoro #
G3378072
UPC #
000346480221
Country of Origin
Hungary

Dimensions

Tool Length
11 13/64 in
Overall Length
11 1/8 in

Details

Item
Oscillating Tool
Voltage
12V
Oscillation Angle
2.8 Degrees
Includes
(1) 1 1/4 in Plunge Blade, (1) Accessory Box, (1) Accessory Mounting Screw, (1) Hex Wrench
Power Source
Cordless
Series
12V Max
Tool Weight
1.8 lb
Corded/Cordless
Cordless
Orbits per Minute
500 to 20,000
Corded/Banded
Cordless
Battery Included
No
Brushless Motor
Yes
Handle Type
In-Line
Features
Magnetic Positioning Support, On/Off Slide Switch, Variable Speed
Cordless Tool Battery Type
Li-Ion
Battery Capacity
2.0 Ah
Maximum Oscillations per Minute
20,000
Oscillations per Minute
500 to 20,000
Case Included
No
Switch Type
Slide
Accessory Free Tool Change
No
Accessory Adapter Included
No
Number of Batteries Included
0
Charger Included
No
Cordless Tool Kit Contents
(1) Bare Tool
Housing Material
Composite
Minimum Oscillations per Minute
500
Connection Style
Starlock
Fits Accessory Brand
Bosch, Fein

Description

Oscillating Tool, Voltage 12V DC, Oscillation Angle 2.8 Degrees , Maximum Oscillations per Minute 20,000 OPM, Accessory Free Tool Change No, Brushless Motor Yes, Battery Capacity Not Applicable, Cordless Tool Kit Contents (1) Bare Tool, Fits Accessory Brand Bosch, Connection Style Starlock, Switch Type On/Off Slide, Handle Type In-Line

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.