OscillatingToolBlade, L:4", Carbide, PK10
Mfr # OSL114C-10
Zoro # G702668123
product price:Â $119.99
/pk 10, $12.00/ea
Free Shipping & Returns
Key Features
Overall Length
4 in
Number of Pieces
10
Blade Type
Plunge Cutting
Material
Carbide
Direct Fit For Tool Brand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OSL114C-10
Zoro #
G702668123
UPC #
000346488593
Country of Origin
Switzerland
Dimensions
Overall Length
4 in
Blade Width
1 1/4 in
Blade Length
4 in
Blade Thickness
1/8 in
Blade Diameter
1 1/4 in
Overall Diameter
1 1/4 in
Overall Thickness
0.13 in
Overall Width
1 1/4 in
Description
Oscillating Tool Blade,Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.