Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oscillating Tool Kit, 120 V AC, Corded, 3 Degrees Oscillation Angle, Starlock Plus Series

  • Mfr # GOP40-30B

  • Zoro # G4419287


product price: $229.00
/ea
Free Shipping & Returns

Key Features

Voltage
120 V AC
Oscillation Angle
3 Degrees
Includes
Accessory Box, Carrying Bag, OSL114F 1 1/4 in Plunge Blade, OSL114JF 1 1/4 in Xtra-Clean Plunge Blade, OSL312F 3 1/2 in Segment Blade, OSL350SPD Sanding Pad, (25) Sanding Sheets
Power Source
Corded
Series
Starlock Plus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GOP40-30B
Zoro #
G4419287
UPC #
000346480139
Country of Origin
Hungary

Dimensions

Tool Length
11 in

Details

Item
Oscillating Tool Kit
Voltage
120 V AC
Oscillation Angle
3 Degrees
Includes
Accessory Box, Carrying Bag, OSL114F 1 1/4 in Plunge Blade, OSL114JF 1 1/4 in Xtra-Clean Plunge Blade, OSL312F 3 1/2 in Segment Blade, OSL350SPD Sanding Pad, (25) Sanding Sheets
Power Source
Corded
Series
Starlock Plus
Tool Weight
3.3 lb
Orbits per Minute
8000 to 20,000
Amps
4.0 A
Features
Compact Build, Constant Response Circuitry, Extreme Power, Flush Cutting, Snap-in Toolless Accessory Attachment and Release Lever, Starlock, StarlockPlus and StarlockMax, Variable-Speed Dial
Corded/Banded
Corded
Handle Design
Barrel
Corded/Cordless
Corded
Standards
UL Listed
Application
Flush-Cutting, Grinding, Plunge-Cutting, Sanding
Handle Type
Barrel Grip
Minimum Oscillations per Minute
8,000
Accessory Adapter Included
Starlock Max
Lock-On Switch
Yes
Built-In Light
Yes
Housing Material
Aluminum, Nylon
Maximum Oscillations per Minute
20,000
Connection Style
Starlock Max
Anti-Vibration Technology
Yes
Switch Type
Dial
Number of Pieces
32
Current
4 A
Oscillations per Minute
8,000 to 20,000
Accessory Free Tool Change
Yes
Kit Contents
(1) Bare Tool, (1) Segment Blade, (2) Plunge Blades
Speed Setting
Variable Speed

Description

Oscillating Tool Kit, Voltage 120V AC, Current 4 A, Maximum Oscillations per Minute 20,000, Oscillation Angle 3 Degrees , Accessory Free Tool Change Yes, Connection Style Starlock Max, Tool Length 11 in, Minimum Oscillations per Minute 8,000, Oscillations per Minute 8,000 to 20,000, Speed Setting Variable Speed, Built-In Light Yes, Accessory Adapter Included Starlock Max, Power Source Corded, Handle Type Barrel Grip, Anti-Vibration Technology Yes, Switch Type Dial, Lock-On Switch Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.