Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oscillating Tool Kit, 120 V AC, Corded, 3.6 Degrees Oscillation Angle, Starlock Max Series

  • Mfr # GOP55-36C2

  • Zoro # G7509498


product price: $449.00
/ea
Free Shipping & Returns

Key Features

Voltage
120 V AC
Oscillation Angle
3.6 Degrees
Includes
Accessory Box, Carrying Case, OSL114JF 1 1/4 in Plunge Blade, OSL138K 1 1/4 in Hook Knife, OSL200RS 2 in Rigid Scraper, OSL212JF 2 1/2 in Plunge Blade, OSL234HG 2 3/4 in x 1/8 in Grout Blade, OSL312F 3 1/2 in Plunge Blade, OSL350SPD Sanding Pad, OSL400F 4 in Segment Blade, OSM114C 1 1/4 in Carbide Plunge Blade, OSM114F 1 1/4 in Plunge Blade, OSM114K 1 1/4 in Max Sealant Knife, OSM200F 2 in Plunge Blade, OSM212LG 2 1/2 in Carbide Grit Segment Blade, OSM314K 3 1/4 in Max Sealant Knife, (25) Sanding Sheets
Power Source
Corded
Series
Starlock Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GOP55-36C2
Zoro #
G7509498
UPC #
000346480122
Country of Origin
Hungary

Dimensions

Tool Length
11 in

Details

Item
Oscillating Tool Kit
Voltage
120 V AC
Oscillation Angle
3.6 Degrees
Includes
Accessory Box, Carrying Case, OSL114JF 1 1/4 in Plunge Blade, OSL138K 1 1/4 in Hook Knife, OSL200RS 2 in Rigid Scraper, OSL212JF 2 1/2 in Plunge Blade, OSL234HG 2 3/4 in x 1/8 in Grout Blade, OSL312F 3 1/2 in Plunge Blade, OSL350SPD Sanding Pad, OSL400F 4 in Segment Blade, OSM114C 1 1/4 in Carbide Plunge Blade, OSM114F 1 1/4 in Plunge Blade, OSM114K 1 1/4 in Max Sealant Knife, OSM200F 2 in Plunge Blade, OSM212LG 2 1/2 in Carbide Grit Segment Blade, OSM314K 3 1/4 in Max Sealant Knife, (25) Sanding Sheets
Power Source
Corded
Series
Starlock Max
Tool Weight
3.5 lb
Application
Flush-Cutting, Grinding, Plunge-Cutting, Sanding
Standards
UL Listed
Orbits per Minute
8000 to 20,000
Features
Compact Build, Constant Response Circuitry, Extreme Power, Flush Cutting, Snap-in Toolless Accessory Attachment and Release Lever, Starlock, StarlockPlus and StarlockMax, Variable-Speed Dial
Corded/Banded
Corded
Amps
5.5 A
Handle Design
Barrel
Corded/Cordless
Corded
Handle Type
Barrel Grip
Housing Material
Composite
Lock-On Switch
Yes
Accessory Adapter Included
Starlock Max
Speed Setting
Variable Speed
Switch Type
Dial
Accessory Free Tool Change
Yes
Oscillations per Minute
8,000 to 20,000
Connection Style
Starlock Max
Anti-Vibration Technology
Yes
Maximum Oscillations per Minute
20,000
Built-In Light
Yes
Kit Contents
(1) Bare Tool, (1) Grout Blade, (1) Scraper Blade, (2) Segment Blades, (3) Knives, (6) Plunge Blades
Minimum Oscillations per Minute
8,000
Number of Pieces
42
Current
5.5 A

Description

Oscillating Tool Kit, Voltage 120V AC, Current 5.5 A, Maximum Oscillations per Minute 20,000, Oscillation Angle 3.6 Degrees , Accessory Free Tool Change Yes, Connection Style Starlock Max, Tool Length 11 in, Minimum Oscillations per Minute 8,000, Oscillations per Minute 8,000 to 20,000, Speed Setting Variable Speed, Built-In Light Yes, Accessory Adapter Included Starlock Max, Power Source Corded, Handle Type Barrel Grip, Anti-Vibration Technology Yes, Switch Type Dial, Lock-On Switch Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.