OscillatingToolBlade, L:4", Bi-Metal
- Mfr # OSL114JF
- Zoro # G4103779
product price:Â
$
19.47
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
4 in
Number of Pieces
1
Application
Wood
For Use With
All Oscillating Tools
Size
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OSL114JF
- Zoro #
- G4103779
- UPC #
- 000346480337
- Country of Origin
- Korea, Republic of
- Item
- Oscillating Tool Blade
- Number of Pieces
- 1
- Application
- Wood
- For Use With
- All Oscillating Tools
- Material
- Bi-Metal
- Oscillating Tool Accessory Type
- Saw Blade
- Edge Material
- Bi-Metal
- Connection Style
- Starlock
- Primary Material Application
- Wood
- Cut Style
- Plunge Cut
- Compatible with Adapter
- Starlock
- Blade Material
- Bi-Metal
- Materials Cut
- Wood
- Cutting Edge Style
- Toothed
- Maximum Oscillations per Minute
- 21,000
- Blade Shape
- Straight
- Direct Fit For Tool Brand
- Bosch (w/ Starlock Mounts),Bosch (w/ Universal Mounts),Craftsman (adapter may be required),DEWALT (adapter required),Fein (Non Starlock,adapter may be required),Fein (w/ Starlock Mounts),Festool,Hitachi,Makita,Metabo (w/ Starlock Mounts),Metabo (w/ Universal Mounts),Metabo HPT,Milwaukee,Porter Cable (with Adapter),Ridgid,Rockwell,Ryobi
- Blade Type
- Plunge Cutting
- Product Type
- Oscillating Tool Blade
- For Workpiece Material
- Wood
- Shell Material
- Bi-Metal
- Traction Material
- Bi-Metal
Dimensions
- Overall Length
- 4 in
- Size
- 1-1/4 in
- Blade Width
- 1 1/4 in
- Blade Length
- 4 in
- Blade Thickness
- 1/8 in
- Overall Width
- 1 1/4 in
- Overall Thickness
- 0.13 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Oscillating Tool Blade, Blade Type Plunge Cutting, Connection Style Starlock, Blade Shape Straight, Blade Material Bi-Metal, Blade Width 1 1/4 in, Blade Length 4 in, Overall Length 4 in, Maximum Oscillations per Minute 21,000, Primary Material Application Wood, Blade Thickness 1/8 in, Materials Cut Wood, Cut Style Plunge Cut, Cutting Edge Style Toothed, Edge Material Bi-Metal, Compatible with Adapter Starlock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.