Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oscillating Tool Blade, L-4", Bi-Metal

  • Mfr # OSM114F

  • Zoro # G4427914


product price: $17.85
/ea

Key Features

Overall Length
4 in
Number of Pieces
1
Application
General Purpose
For Use With
All Oscillating Tools
Material
Bi-Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSM114F
Zoro #
G4427914
UPC #
000346480610
Country of Origin
Switzerland

Dimensions

Overall Length
4 in
Size
1-1/4 in
Blade Length
4 in
Blade Thickness
1/8 in
Blade Width
1 1/4 in
Overall Width
1 1/4 in
Overall Thickness
0.13 in

Details

Item
Oscillating Tool Blade
Number of Pieces
1
Application
General Purpose
For Use With
All Oscillating Tools
Material
Bi-Metal
Blade Type
Plunge Cutting
Edge Material
Bi-Metal
Cutting Edge Style
Toothed
Oscillating Tool Accessory Type
Cutting Blade
Compatible with Adapter
Starlock Max
Maximum Oscillations per Minute
21,000
Materials Cut
Drywall, Metal, PVC, Wood
Connection Style
Starlock Max
Primary Material Application
General Purpose
Cut Style
Plunge Cut
Blade Material
Bi-Metal
Blade Shape
Straight
Direct Fit For Tool Brand
Bosch (w/ Starlock Max Mounts), Fein 700 series, Festool (w/ Starlock Max Mounts), Makita (w/ Starlock Max Mounts)
Product Type
Oscillating Tool Blade
For Workpiece Material
Drywall, Metal, PVC, Wood

Description

Oscillating Tool Blade, Blade Type Plunge Cutting, Connection Style Starlock Max, Blade Shape Straight, Blade Material Bi-Metal, Blade Width 1 1/4 in, Blade Length 4 in, Overall Length 4 in, Maximum Oscillations per Minute 21,000, Primary Material Application General Purpose, Blade Thickness 1/8 in, Materials Cut Drywall, Metal, PVC, Wood, Cut Style Plunge Cut, Cutting Edge Style Toothed, Edge Material Bi-Metal, Compatible with Adapter Starlock Max

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.