Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OscillatingToolBlade, L:4", Bi-Metal, PK10

  • Mfr # OSL114JF-10

  • Zoro # G102668013


product price: $109.99
/pk 10, $11.00/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Number of Pieces
10
Connection Style
Starlock
Blade Thickness
1/8 in
Primary Material Application
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSL114JF-10
Zoro #
G102668013
UPC #
000346488562
Country of Origin
Switzerland

Dimensions

Overall Length
4 in
Blade Thickness
1/8 in
Blade Length
4 in
Blade Width
1 1/4 in
Blade Diameter
1 1/4 in
Overall Thickness
0.13 in
Overall Width
1 1/4 in
Overall Diameter
1 1/4 in

Details

Item
Oscillating Tool Blade
Number of Pieces
10
Connection Style
Starlock
Primary Material Application
Wood
Oscillating Tool Accessory Type
Cutting Blade
Blade Type
Plunge Cutting
Blade Shape
Curved
Direct Fit For Tool Brand
Edge Material
Bi-Metal
Cut Style
Plunge Cut
Materials Cut
Cutting Wood, Hardwood, Laminate
Compatible with Adapter
Bosch, Fein, Makita, Milwaukee, Rigid
Blade Material
Bi-Metal
Material
Bi-Metal
For Workpiece Material
Cutting Wood, Hardwood, Laminate
Product Type
Oscillating Tool Blade

Description

Oscillating Tool Blade, Blade Type Plunge Cutting, Connection Style Starlock, Blade Shape Curved, Blade Material Bi-Metal, Blade Diameter 1 1/4 in, Blade Width 1 1/4 in, Blade Length 4 in, Overall Length 4 in, Primary Material Application Wood, Blade Thickness 1/8 in, Materials Cut Cutting Wood, Hardwood, Laminate, Cut Style Plunge Cut, Edge Material Bi-Metal, Compatible with Adapter Bosch, Fein, Makita, Milwaukee, Rigid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.