Zoro Homepage

OscilToolBladeSet, 2pcs, W:0.75";1.75"

  • Mfr # OSL002CH

  • Zoro # G4427738


product price: $33.19
/ea

Key Features

Overall Length
3/4 in, 1 3/4 in
Number of Pieces
2
Application
Plunge Cutting
For Use With
All Oscillating Tools
Size
1-3/4 in, 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSL002CH
Zoro #
G4427738
UPC #
000346482775
Country of Origin
Switzerland

Dimensions

Overall Length
3/4 in, 1 3/4 in
Size
1-3/4 in, 3/4 in
Blade Width
3/4 in, 1 3/4 in
Blade Length
4 in
Overall Width
3/4 in, 1 3/4 in

Details

Item
Oscillating Tool Blade Set
Number of Pieces
2
Application
Plunge Cutting
For Use With
All Oscillating Tools
Includes
(1) OSL034C , (1) OSL134C
Material
Carbide
Blade Type
Plunge Cut
Materials Cut
Metal
Edge Material
Carbide
Blade Shape
Straight
Maximum Oscillations per Minute
21,000
Connection Style
Starlock
Case Included
No
Cut Style
Plunge Cut
Blade Material
Carbide
Compatible with Adapter
Bosch, Fein, Makita, Milwaukee, Rigid
Oscillating Tool Accessory Type
Cutting Blade
Primary Material Application
Metal, Wood
Number of Blades
2
Cutting Edge Style
Toothed
Direct Fit for Tool Brands
Bosch, Fein, Makita, Milwaukee, Rigid, Starlock
Product Type
Oscillating Tool Blade Set
For Workpiece Material
Metal, Wood
Direct Fit For Tool Brand
Bosch (w/ Starlock Mounts), Bosch (w/ Universal Mounts), Craftsman (adapter may be required), DEWALT (adapter required), Fein (Non Starlock, adapter may be required), Fein (w/ Starlock Mounts), Festool, Hitachi, Makita, Metabo (w/ Starlock Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable (with Adapter), Ridgid, Rockwell, Ryobi
Includes Case
No Case Included

Description

Oscillating Tool Blade Set, Blade Type Plunge Cut, Connection Style Starlock, Blade Shape Straight, Blade Material Carbide, Blade Width 3/4 in, 1 3/4 in, Blade Length 4 in, Overall Length 3/4 in, 1 3/4 in, Maximum Oscillations per Minute 21,000, Primary Material Application Metal, Wood, Materials Cut Metal, Cut Style Plunge Cut, Cutting Edge Style Toothed, Edge Material Carbide, Compatible with Adapter Bosch, Fein, Makita, Milwaukee, Rigid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.