
Oxygen Sensor, 13109
Mfr # 13109
Zoro # G5270250
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Threaded
Thread Dia.
18.00 mm
Universal Fit
No
Connector Type
Female Pin
Sensor Type
Heated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13109
Zoro #
G5270250
UPC #
884109724025
Country of Origin
Unknown
Dimensions
Thread Dia.
18.00 mm
Wrench Size
22 mm
Details
Mounting Style
Threaded
Universal Fit
No
Connector Type
Female Pin
Sensor Type
Heated
Number of Wires
4
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.