Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oxygen Sensor, 13117

  • Mfr # 13117

  • Zoro # G6735423


product price: $47.99
/ea

Key Features

Material
Metal
Features
Narrow-band heated
Universal Fit
No
Mounting Style
Threaded
Thread Dia.
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13117
Zoro #
G6735423
UPC #
028851131179
Country of Origin
Unknown

Dimensions

Thread Dia.
18 mm
Length
15.43 in
Wrench Size
22

Details

Material
Metal
Features
Narrow-band heated
Universal Fit
No
Mounting Style
Threaded
Sensor Type
Heated
Connector Type
Male Pin
Number of Wires
4
Color / Finish
Steel
Connector Gender
Male

Description

Bosch is the world's leading supplier and original equipment manufacturer of Oxygen Sensors. Bosch invented the automotive oxygen sensor and leads the way in sensor technology and innovation. From overall sensor design to the critical ceramic element, Bosch is known worldwide for quality and performance.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.